Beli seal oring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AK O-Ring Seal (Oring)atribut:
- Material: 1A Nitrile rubber (NBR)
- Specification: JIS B 2401 standard product
- Working Temperature Range: 0 to 80degrees
- Purpose of Use: Seals in general industrial equipment.
- AK O-Ring Seal (Oring)Deskripsi:-O-ring made of synthetic rubber made for the purpose of sealing a wide variety of fluids such as air and gas as well as liquid of oil and water, utilizing the stress generated by moderately compressing to demonstrate the sealing function.-Seals in general industrial equipment.
- FLONCHEMICAL O-Ring Seal Fluororesin Coated (Oring)Deskripsi:-Fluorine resin(PTFE)applied on the outside of an flouorine rubber O-ring to create a coating.-Excellent in chemical resistance.-A seal for liquid that are difficult to support with common rubber O-ring.
- GOSAVE GAMMA Middle Cut Shoeslas (Sepaty Safety)atribut:
- Closure: Shoelaces
- Colour: Black
- Insole: Hi-Poly Foam
- Insole Length (cm): 25
- Material: Split Leather
- Model Type: Middle Cut Boot
- Outsole: Wide Sole PU (Polyurethane)
- Safety Standards: Safety Shoes, SNI Standard, Oil Resistant, Anti-Slip, Anti-Static, Contact Heat Resistant, Penetration Resistant (CE & SNI Symbols)
- Toe Cap: Steel (Impact and Compression Protection)
- NOK O-Ring Seal G Series (for Fixed Use) (Oring)atribut:
- Type: For fixing G type
- STS Seal Oil Seal TC Type (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- NOK O-Ring Seal S-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- NOK O-Ring Seal P-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- NOK O-Ring Seal G-NBR-90 (Oring)atribut:
- Material: NBR-90
- RS PRO O-Ring Seal PTFE (Oring)Deskripsi:RS PRO Metric PTFE 60 ShD O-RingsIntroducing the range of RS PRO PTFE O-Rings, ideal for use as seals for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry where a compressed seal is required. This O-ring is manufactured from PTFE, which is a cost-effective material and is great for applications where the O-ring is exposed to acids, alkalis, solvents, weathering and much more. With a variety of metric and imperial sizes available to suit a wide range of applications, the O-ring also offers long life and good chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring.Applications:An O-ring is a type of round or donut-shaped seal and is most commonly used to stop fluids or air passing through into another area. O-rings are normally seated between two sections and when compressed, they form a secure seal that prevents particle, vapour and fluid leakage which in turn protects and maintains pressure whilst keeping debris out, ensuring proper function and safety. They come in different sizes and materials, depending on the application they are used for, so it is important to consider what materials and fluids are going to be in contact with the seal to ensure it is the right one. These seals or gaskets are most commonly used in:Industrial and manufacturing applicationsPlumbingHydraulics and pneumaticsAutomotive manufacturing and repairPower transmission technologyHow long does an O-Ring last for?If the O-ring is used in the correct conditions for the material, PTFE O-rings can last for the lifetime of the parts it’s sealing – the longest recorded PTFE O-ring has lasted 85 years and countingatribut:
- Inside Diameter (mm): 15
- Material: PTFE
- Maximum Operating Temperature (°C): 200
- Minimum Operating Temperature (°C): -200
- Outside Diameter (mm): 17
- Thickness (mm): 1
- Type: O-Ring
- NOK O-Ring Seal P Series (for Dynamic) (Oring)Deskripsi:The most commonly used nitrile rubber annular packing material.atribut:
- Material: NBR-70-1 (type 1 A) NBR Nitrile Rubber
- Type: For dynamic (P type)
- Hardness: 70(±5)°
- Heat Resistance Temperature (°C): 100
- Withstand Pressure (MPa): 7
- EZREN O-Ring Seal Silicon Rubber (Oring)Deskripsi:Ezren 225pcs Karet Seal Ring O Set Black Silicon Rubber Karet RingIsi 1 Pack = 225 Pcs / Box Metric O-Ring Assortment Kit, Universal Black Rubber O-Rings, 18 Sizes O-RING TypeDeskripsi Produk- Fitur: 100% baru dan berkualitas baik.- Sangat cocok untuk mobil, pintu, jendela, alat listrik, bantalan, pompa, roller pembawa. pcp- Tahan aus dan tahan korosi.- Tidak ada polusi, tidak ada radiasi, tidak ada bau tidak normal, ramah lingkungan.20 Pcs - 3 x 1mm20 Pcs - 4 x 1mm20 Pcs - 4.5 x 2mm20 Pcs - 5 x 2mm20 Pcs - 6 x 2mm20 Pcs - 6 x 2.5mm20 Pcs - 6 x 3mm20 Pcs - 7 x 2mm20 Pcs - 8 x 2mm20 Pcs - 9 x 2mm5 Pcs - 10 x 2mm5 Pcs -12 x 3mm5 Pcs - 13 x 3mm5 Pcs - 14 x 2.5mm5 Pcs - 17 x 2.5mm5 Pcs - 18 x 4mm5 Pcs - 20 x 2mm5 Pcs - 22 x 2mmisi Paket 1x Ezren 225pcs Karet Seal Ring O Set Black Silicon Rubber Karet Ring
- NOK O-Ring Seal 1BP Type (Oring)atribut:
- Material Symbols: A105
- Hardness (Durometer A): 90±5
- Material: NBR-90 (Type 1 B) NBR nitrile rubber
- Type: For fixing P type / for exercise
- Operating Temperature Range (°C): -23 to 100(MAX120)
- NOK O-Ring Seal SS-NBR-70-1 (Oring)atribut:
- Width (mm): 1
- Material: NBR-70-1
Daftar Harga seal oring Terbaru October 2026
| Non Brand O-Ring Seal (Oring) | Rp2.900 |
| AK O-Ring Seal (Oring) | Rp53.900 |
| NOK O-Ring Seal S-FKM-70 (Oring) | Rp8.900 |
| AK O-Ring Seal (Oring) | Rp46.900 |
| FLONCHEMICAL O-Ring Seal Fluororesin Coated (Oring) | Rp459.900 |
| GOSAVE GAMMA Middle Cut Shoeslas (Sepaty Safety) | Rp369.900 |
| NOK O-Ring Seal G Series (for Fixed Use) (Oring) | Rp5.900 |
| NOK O-Ring Seal P-FKM-70 (Oring) | Rp8.900 |
| STS Seal Oil Seal TC Type (Sil Oli) | Rp19.900 |
| NOK O-Ring Seal S-NBR-70-1 (Oring) | Rp3.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/57P108630187-1.jpg)
/P102018095-1.jpg)
/P102082379-1.jpg)
/j3P102756687-3.jpg)
/P102719118-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/GOSAVE%20GAMMA%20Middle%20Cut%20Shoeslas%20(Sepaty%20Safety)/msP112790820-1.jpg)
%20(Oring)/qhP102419953-2.jpg)
/90P102082324-3.jpg)
/pmP109153922-1.jpg)
/P102082362-1.jpg)
/b7P106561403-1.jpg)
/P102082300-1.jpg)
/P102082348-1.jpg)
/miP112227810-1.jpg)
%20(Oring)/qqP102419962-2.jpg)
/ehP102287521-3.jpg)
/P102082355-1.jpg)
/2kP102420092-2.jpg)
/P102082386-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)